
Steel Drum Dolly, 24-1/2 in Overall Diameter, 4 in Floor Clearance, Semi-Steel Casters, Red
Mfr # 81-S
Zoro # G222715420
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24-1/2 in
Overall Height
8 in
Includes
Holds up to 55 gallons or less
Overall Width
24-1/2 in
Caster Material
Semi-Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81-S
Zoro #
G222715420
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24-1/2 in
Overall Height
8 in
Overall Width
24-1/2 in
Details
Includes
Holds up to 55 gallons or less
Caster Material
Semi-Steel
Assembled
Yes
Material
All Welded Steel
Load Capacity
1,000 lbs
Item
Drum Dolly
Color
Red
Color/Finish
Powder Coat
Casters
4 Swivel
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 55 gallon drum or other similar sized containers. 4in high painted ring. Floor clearance of 4in H. 24-1/2in overall diameter. 4 swivel- 3in x 1-1/4in semi-steel casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.