Steel Drum Dolly, 24-1/2 inOverall Diameter, 4 in Floor Clearance, Rubber Casters, Putty

  • Mfr # 81-R

  • Zoro # G722715661


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Putty
Overall Height
8 in
Overall Length
24-1/2 in
Assembled
Yes
Casters
4 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-R
Zoro #
G722715661
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
24-1/2 in
Overall Width
24-1/2 in

Details

Color
Putty
Assembled
Yes
Casters
4 Swivel
Material
All Welded Steel
Item
Drum Dolly
Includes
Holds up to 55 gallons or less
Color/Finish
Powder Coat
Load Capacity
1,000 lbs
Caster Material
Rubber

Description

All welded steel, Heavy Duty Drum Dolly. Holds standard 55 gallon drum or other similar sized containers. 4in high painted ring. Floor clearance of 4in H. 24-1/2in overall diameter. 4 swivel- 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.