Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 24 in W x 42 in D, S in E Casters, Putty
- Mfr # PT-2442-SE
- Zoro # G022716559
product price:Â
$
803.99
/ea
Key Features
Overall Height
36 in
Overall Width
24 in
Color
Putty
Load Capacity
1,800 lb
Handle Type
Removable Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT-2442-SE
- Zoro #
- G022716559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Length
- 42 in
- Overall Width
- 24 in
- Deck Width
- 24 in
- Deck Length
- 42 in
- Caster Dia.
- 6", 8"
- Deck Height
- 11.625"
Details
- Color
- Putty
- Load Capacity
- 1,800 lb
- Item
- Platform Truck
- Handle Type
- Removable Handle
- Caster Material
- Rubber
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 Rigid, 2 Swivel
- Includes
- Removable Handle
- Deck Material
- Steel
Description
All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12in from floor. Includes single end push handle. 2 rigid 8in x 2in mold-on rubber casters in front, and 2 swivel 6in x 2in mold-on rubber casters in rear for easy steering and excellent manueverability. Capacity 1,800 lbs. Dimensions 42in W x 24in D x 36in H overall. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.