Steel Platform Truck, 24 in W x 42 in D, S in E Casters, with Rubber Bumper Strip, Black
- Mfr # PT-2442-SE-R
- Zoro # G124449560
product price:Â
$
984.99
/ea
Key Features
Overall Width
24 in
Caster Material
Mold On Rubber
Deck Length
42 in
Overall Height
36-1/4 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2442-SE-R
- Zoro #
- G124449560
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Mold On Rubber
- Item
- Platform Truck
- Finish
- Powder Coated
- Load Capacity
- 1,800 lbs
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Assembled/Unassembled
- Assembled
- Frame Material
- Steel
- Handle Type
- Push Handle
- Color
- Black
Dimensions
- Overall Width
- 24 in
- Deck Length
- 42 in
- Overall Height
- 36-1/4 in
- Deck Height
- 12 in
- Deck Width
- 24 in
- Caster Dia.
- 8 in RIGID, 6 in SWVIEL
- Overall Length
- 46 in
Description
All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12 in from floor. Includes single end push handle. 2 rigid 8 in x 2 in mold-on rubber casters in front, and 2 swivel 6 in x 2 in mold-on rubber casters in rear for easy steering and excellent manueverability. With rubber bumpers. Capacity 1,800 lbs. Dimensions 42 in W x 24 in D x 36 in H overall. Powder Coat finish. Black. Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.