Steel Platform Truck, 24 in W x 42 in D, S in E Casters, with Rubber Bumper Strip, Putty
- Mfr # PT-2442-SE-R
- Zoro # G924449890
product price:Â
$
984.99
/ea
Key Features
Caster Material
Mold On Rubber
Deck Length
42 in
Handle Type
Push Handle
Deck Material
Steel
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2442-SE-R
- Zoro #
- G924449890
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Mold On Rubber
- Handle Type
- Push Handle
- Deck Material
- Steel
- Load Capacity
- 1,800 lbs
- Finish
- Powder Coated
- Item
- Platform Truck
- Caster Type
- 2 SWIVEL, 2 RIGID
- Assembled/Unassembled
- Assembled
- Color
- Putty
- Frame Material
- Steel
Dimensions
- Overall Length
- 46 in
- Deck Length
- 42 in
- Overall Width
- 24 in
- Caster Dia.
- 8 in RIGID, 6 in SWVIEL
- Deck Width
- 24 in
- Overall Height
- 36-1/4 in
- Deck Height
- 12 in
Description
All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12 in from floor. Includes single end push handle. 2 rigid 8 in x 2 in mold-on rubber casters in front, and 2 swivel 6 in x 2 in mold-on rubber casters in rear for easy steering and excellent manueverability. With rubber bumpers. Capacity 1,800 lbs. Dimensions 42 in W x 24 in D x 36 in H overall. Powder Coat finish. Putty. Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.