Steel Platform Truck, 24 in W x 48 in D, 6 in Phenolic Casters, Light Blue

  • Mfr # PT-2448-6P

  • Zoro # G622714696


product price:  $441.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Includes
Removable Handle
Caster Material
Phenolic
Finish
Powder Coat
Material
All Welded Steel
Load Capacity
1,800 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-2448-6P
Zoro #
G622714696
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
48 in
Overall Length
24 in

Details

Includes
Removable Handle
Caster Material
Phenolic
Finish
Powder Coat
Item
Platform Trucks
Material
All Welded Steel
Load Capacity
1,800 lbs
Assembled/Unassembled
Assembled
Color
Light Blue
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 48in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.