
Steel Platform Truck, 24 in W x 48 in D, 6 in Phenolic Casters, Red
Mfr # PT-2448-6P
Zoro # G222714584
product price:Â $441.99
/eaKey Features
Overall Height
34 in
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,800 lbs
Assembled/Unassembled
Assembled
Includes
Removable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-2448-6P
Zoro #
G222714584
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Width
24 in
Overall Length
48 in
Caster Dia.
6"
Deck Width
24 in
Deck Length
48 in
Deck Height
9.625"
Details
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,800 lbs
Assembled/Unassembled
Assembled
Includes
Removable Handle
Color
Red
Caster Material
Phenolic
Item
Platform Truck
Finish
Powder Coat
Handle Type
Removable Handle
Deck Material
Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 48in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.