Shop PUCEL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 24 in W x 48 in D, 8 in, Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-2448-8S-EHS
- Zoro # G624448834
product price:Â
$
703.99
/ea
Key Features
Overall Height
36-1/4 in
Caster Type
2 SWIVEL, 2 RIGID
Deck Material
Steel
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2448-8S-EHS
- Zoro #
- G624448834
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Truck
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Assembled/Unassembled
- Assembled
- Caster Material
- Semi-Steel
- Handle Type
- Tubular Offset
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
- Color
- Light Blue
- Frame Material
- Steel
Dimensions
- Overall Height
- 36-1/4 in
- Caster Dia.
- 8 in
- Deck Height
- 9-3/4 in
- Deck Length
- 48 in
- Deck Width
- 24 in
- Overall Length
- 54 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 48 in W x 24 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.