Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Steel Platform Truck, 24 in W x 54 in D, S in E Casters, with Rubber Bumper Strip, Light Blue
- Mfr # PT-2454-SE-R
- Zoro # G524449306
product price:Â
$
1,099.99
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
- PT-2454-SE-R
- Zoro #
- G524449306
- UPC #
- -
- Country of Origin
- United States
Description
All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12 in from floor. Includes single end push handle. 2 rigid 8 in x 2 in mold-on rubber casters in front, and 2 swivel 6 in x 2 in mold-on rubber casters in rear for easy steering and excellent manueverability. With rubber bumpers. Capacity 1,800 lbs. Dimensions 54 in W x 24 in D x 36 in H overall. Powder Coat finish. Light Blue. Made in the USA.