
Steel Platform Truck, 24 in W x 60 in D, 6 in Semi-Steel Casters, Light Blue
Mfr # PT-2460-6S
Zoro # G622714672
product price:Â $504.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Caster Material
Semi-Steel
Overall Length
60 in
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-2460-6S
Zoro #
G622714672
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Height
34 in
Overall Width
24 in
Deck Width
24 in
Caster Dia.
6"
Deck Height
9.625"
Deck Length
60 in
Details
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Assembled/Unassembled
Assembled
Finish
Powder Coat
Load Capacity
1,800 lbs
Color
Light Blue
Item
Platform Truck
Deck Material
Steel
Handle Type
Removable Handle
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in semi-steel casters. Dimensions 60in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.