Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 24 in W x 60 in D, 6 in Semi-Steel Casters, Red
- Mfr # PT-2460-6S
- Zoro # G222714577
product price:Â
$
643.99
/ea
Key Features
Overall Height
34 in
Overall Length
60 in
Overall Width
24 in
Color
Red
Load Capacity
1,800 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2460-6S
- Zoro #
- G222714577
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Load Capacity
- 1,800 lbs
- Item
- Platform Truck
- Handle Type
- Removable Handle
- Caster Material
- Semi-Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
- Includes
- Removable Handle
- Deck Material
- Steel
Dimensions
- Overall Height
- 34 in
- Overall Length
- 60 in
- Overall Width
- 24 in
- Deck Height
- 9.625"
- Caster Dia.
- 6"
- Deck Length
- 60 in
- Deck Width
- 24 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in semi-steel casters. Dimensions 60in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.