Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 34 in W x 72 in D, 8 in Phenolic Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-3472-8P-EHS
- Zoro # G924448916
product price:Â
$
949.99
/ea
Key Features
Deck Width
34 in
Overall Length
78 in
Deck Height
9-3/4 in
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3472-8P-EHS
- Zoro #
- G924448916
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Item
- Platform Truck
- Assembled/Unassembled
- Assembled
- Color
- Light Blue
- Frame Material
- Steel
- Handle Type
- Tubular Offset
- Deck Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Finish
- Powder Coated
- Caster Material
- Phenolic
Dimensions
- Deck Width
- 34 in
- Overall Length
- 78 in
- Deck Height
- 9-3/4 in
- Overall Height
- 36-1/4 in
- Deck Length
- 72 in
- Overall Width
- 34 in
- Caster Dia.
- 8 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in phenolic casters. Dimensions 72 in W x 34 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.