
Steel Platform Truck, 24 in W x 72 in D, 6 in Semi-Steel Casters, Black
Mfr # PT-2472-6S
Zoro # G722737106
product price:Â $548.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
34 in
Overall Length
72 in
Load Capacity
1,800 lbs
Handle Type
Removable Handle
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-2472-6S
Zoro #
G722737106
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Length
72 in
Overall Width
24 in
Caster Dia.
6"
Deck Width
24 in
Deck Length
72 in
Deck Height
9.625"
Details
Load Capacity
1,800 lbs
Handle Type
Removable Handle
Color
Black
Item
Platform Truck
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Caster Material
Semi-Steel
Assembled/Unassembled
Assembled
Includes
Removable Handle
Deck Material
Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in semi-steel casters. Dimensions 72in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.