Shop ZORO SELECT

Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H

  • Mfr # SPS-HF-2852
  • Zoro # G9814122

product price: 
$
1,364.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
73 1/2 in
Overall Length
56 1/2 in
Overall Width
28 in
Material
Steel
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPS-HF-2852
Zoro #
G9814122
UPC #
691215036900
Country of Origin
United States

Dimensions

Overall Height
73 1/2 in
Overall Length
56 1/2 in
Overall Width
28 in
Platform Length
56.125"
Top Step Height
54 in
Shelf Length
50 3/4 in
Lip Height
2 in
Caster Width
2 in
Shelf Width
27 1/2 in
Caster Dia.
4"
Top Shelf Height
66 in
Top Shelf Lip Height
2 in
Caster Wheel Dia.
4 in
Bottom Shelf Lip Height
2 in
Shelf LxW
50-3/4 in x 27-1/2 in
Caster Wheel Width
2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Overall LxWxH
56-1/2 in x 28 in x 73-1/2 in
Caster Mounting Height
9 in
Shelf Lip Height
2 in
Wire Rope Length
57 in
Length
57 in

Details

Material
Steel
Color
Blue
Load Capacity
1,000 lb
Item
Vertical-Access Utility Cart
Handle Type
U-Shaped (2)
Assembled
No
Number of Shelves
3
Distance Between Shelves
27 in
Construction
Steel
Number of Steps
5
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Brake
Capacity per Shelf
500 lb
Caster Material
Mold on Rubber
Distance Between Middle and Bottom Shelf
27 in
Includes
(1) Steel High Frame Cart with Mold On Rubber Casters
Distance Between Top and Middle Shelf
27 in
Assembled/Unassembled
Unassembled
Gauge
14 ga
Features
Crutch tip ladder prevents the cart from moving while stocking
Caster Outside Bolt Hole Spacing
2 3/4 in
Caster Wheel/Tread Material
Rubber
Caster Brake Type
Side Pedal Brake
Caster Frame Material
Steel
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster Core Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Caster Wheel Type
Standard
Caster Inside Bolt Hole Spacing
3-3/8 in x 3-3/8 in
Caster Wheel Tread Pattern
Smooth
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Blue

Description

Vertical-Access Utility Cart, Load Capacity 1,000 lb, Shelf Length 51 in, Shelf Width 28 in, Number of Shelves 3, Lip Style 4-Sided Lipped, Top Shelf Height 66 in, Distance Between Shelves 27 in, Method of Construction Welded, Top Step Height 54 in, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Color Blue, Capacity per Shelf 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.