Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 24 in W x 72 in D, 8 in Phenolic Casters, With Extra Handle Sockets, Putty
- Mfr # PT-2472-8P-EHS
- Zoro # G424448867
product price:Â
$
778.99
/ea
Key Features
Overall Length
78 in
Frame Material
Steel
Deck Material
Steel
Assembled/Unassembled
Assembled
Overall Height
36-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2472-8P-EHS
- Zoro #
- G424448867
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Steel
- Deck Material
- Steel
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 SWIVEL, 2 RIGID
- Finish
- Powder Coated
- Load Capacity
- 3,000 lbs
- Handle Type
- Tubular Offset
- Color
- Putty
- Item
- Platform Truck
- Caster Material
- Phenolic
Dimensions
- Overall Length
- 78 in
- Overall Height
- 36-1/4 in
- Caster Dia.
- 8 in
- Deck Height
- 9-3/4 in
- Deck Width
- 24 in
- Overall Width
- 24 in
- Deck Length
- 72 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in phenolic casters. Dimensions 72 in W x 24 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.