Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 24 in W x 72 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Red
- Mfr # PT-2472-8S-EHS
- Zoro # G124448822
product price:Â
$
816.99
/ea
Key Features
Caster Material
Semi-Steel
Handle Type
Tubular Offset
Caster Type
2 SWIVEL, 2 RIGID
Overall Length
78 in
Deck Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2472-8S-EHS
- Zoro #
- G124448822
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Handle Type
- Tubular Offset
- Caster Type
- 2 SWIVEL, 2 RIGID
- Item
- Platform Truck
- Assembled/Unassembled
- Assembled
- Deck Material
- Steel
- Color
- Red
- Frame Material
- Steel
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
Dimensions
- Overall Length
- 78 in
- Deck Length
- 72 in
- Overall Width
- 24 in
- Caster Dia.
- 8 in
- Overall Height
- 36-1/4 in
- Deck Width
- 24 in
- Deck Height
- 9-3/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 72 in W x 24 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.