Dolly Platform Truck, 24 in W x 30 in D x 36 in H, With Extra Handle Sockets, Light Blue
- Mfr # 24-PTD-30P-EHS
- Zoro # G024449523
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Deck Material
Steel
Assembled/Unassembled
Assembled
Deck Height
5-3/4 in
Caster Material
Phenolic
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-PTD-30P-EHS
- Zoro #
- G024449523
- UPC #
- -
- Country of Origin
- United States
- Deck Material
- Steel
- Assembled/Unassembled
- Assembled
- Caster Material
- Phenolic
- Frame Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Light Blue
- Finish
- Powder Coated
- Item
- Dolly Platform Truck
- Load Capacity
- 1,000 lbs
- Handle Type
- Tubular Offset
Dimensions
- Deck Height
- 5-3/4 in
- Overall Height
- 36 in
- Overall Length
- 36 in
- Caster Dia.
- 4 in
- Overall Width
- 24 in
- Deck Width
- 24 in
- Deck Length
- 30 in
Description
All welded steel, Heavy Duty Dolly Platform Truck. Low profile platform truck consists of a 12 gauge steel platform with a removable tubular handle.Overall height 36 in. Deck is 5-3/4 in from floor. 2 swivel, 2 rigid 4 in x 2 in phenolic casters. Capacity 1,000 lbs. Dimensions 30 in W x 24 in D x 36 inoverall height. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.