Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 24 in W x 96 in D, 6 in, Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-2496-6S-EHS
- Zoro # G124448938
product price:Â
$
857.99
/ea
Key Features
Overall Length
102 in
Overall Width
24 in
Caster Type
2 SWIVEL, 2 RIGID
Overall Height
34-1/4 in
Deck Height
7-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2496-6S-EHS
- Zoro #
- G124448938
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- Caster Material
- Semi-Steel
- Load Capacity
- 2,500 lbs
- Finish
- Powder Coated
- Handle Type
- Tubular Offset
- Frame Material
- Steel
- Deck Material
- Steel
- Item
- Platform Truck
Dimensions
- Overall Length
- 102 in
- Overall Width
- 24 in
- Overall Height
- 34-1/4 in
- Deck Height
- 7-3/4 in
- Deck Width
- 24 in
- Deck Length
- 96 in
- Caster Dia.
- 6 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 96 in W x 24 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.