
Steel Platform Truck, 24 in W x 96 in D, 6 in Phenolic Casters, Black
Mfr # PT-2496-6P
Zoro # G522737016
product price:Â $620.99
/eaKey Features
Load Capacity
1,800 lbs
Material
All Welded Steel
Assembled/Unassembled
Assembled
Overall Length
24 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-2496-6P
Zoro #
G522737016
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
96 in
Overall Height
34 in
Details
Load Capacity
1,800 lbs
Material
All Welded Steel
Assembled/Unassembled
Assembled
Finish
Powder Coat
Item
Platform Trucks
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Color
Black
Includes
Removable Handle
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 96in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.