Steel Platform Truck, 24 in W x 96 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Gray
- Mfr # PT-2496-6P-EHS
- Zoro # G724450232
product price:Â
$
834.99
/ea
Key Features
Overall Height
34-1/4 in
Assembled/Unassembled
Assembled
Load Capacity
2,500 lbs
Deck Width
24 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2496-6P-EHS
- Zoro #
- G724450232
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Truck
- Assembled/Unassembled
- Assembled
- Load Capacity
- 2,500 lbs
- Finish
- Powder Coated
- Caster Material
- Phenolic
- Caster Type
- 2 SWIVEL, 2 RIGID
- Handle Type
- Tubular Offset
- Frame Material
- Steel
- Color
- Gray
- Deck Material
- Steel
Dimensions
- Overall Height
- 34-1/4 in
- Deck Width
- 24 in
- Deck Height
- 7-3/4 in
- Caster Dia.
- 6 in
- Overall Length
- 102 in
- Deck Length
- 96 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 96 in W x 24 in D x 7-3/4 in H (excluding handle). Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.