Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 24 in W x 96 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Black
- Mfr # PT-2496-8S-EHS
- Zoro # G224449613
product price:Â
$
930.99
/ea
Key Features
Overall Length
102 in
Deck Material
Steel
Deck Length
96 in
Caster Type
2 SWIVEL, 2 RIGID
Caster Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2496-8S-EHS
- Zoro #
- G224449613
- UPC #
- -
- Country of Origin
- United States
- Deck Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Caster Material
- Semi-Steel
- Finish
- Powder Coated
- Frame Material
- Steel
- Item
- Platform Truck
- Handle Type
- Tubular Offset
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Color
- Black
Dimensions
- Overall Length
- 102 in
- Deck Length
- 96 in
- Caster Dia.
- 8 in
- Overall Height
- 36-1/4 in
- Deck Height
- 9-3/4 in
- Deck Width
- 24 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 96 in W x 24 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.