Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Sided Platform Truck, 60 in H x 72 in L x 24 in W, Light Blue
- Mfr # 3ST-2472-P
- Zoro # G722717832
product price:Â
$
1,227.99
/ea
Key Features
Overall Height
60 in
Overall Width
24 in
Color
Blue
Load Capacity
3,000 lb
Handle Type
Welded Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3ST-2472-P
- Zoro #
- G722717832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 60 in
- Overall Length
- 72 in
- Overall Width
- 24 in
- Deck Length
- 72 in
- Deck Height
- 12"
- Caster Dia.
- 8"
- Deck Width
- 24 in
Details
- Color
- Blue
- Load Capacity
- 3,000 lb
- Item
- Three Sided Platform Truck
- Handle Type
- Welded Handle
- Caster Material
- Phenolic
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
- Deck Material
- Steel
- Includes
- Removable Handle
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4in flattened expanded metal. Unit measures 12in from floor to deck, 48in from deck to top frame. 2 swivel, 2 rigid 8in x 2in phenolic casters. Capacity 3,000 lbs. Dimensions 72in W x 24in D x 60in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.