Steel Platform Truck, 24 in W x 96 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Gray
- Mfr # PT-2496-8S-EHS
- Zoro # G624449664
product price:Â
$
930.99
/ea
Key Features
Load Capacity
3,000 lbs
Assembled/Unassembled
Assembled
Handle Type
Tubular Offset
Frame Material
Steel
Overall Length
102 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2496-8S-EHS
- Zoro #
- G624449664
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Handle Type
- Tubular Offset
- Frame Material
- Steel
- Item
- Platform Truck
- Color
- Gray
- Caster Material
- Semi-Steel
- Finish
- Powder Coated
- Deck Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
Dimensions
- Overall Length
- 102 in
- Caster Dia.
- 8 in
- Deck Length
- 96 in
- Deck Height
- 9-3/4 in
- Deck Width
- 24 in
- Overall Height
- 36-1/4 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 96 in W x 24 in D x 9-3/4 in H (excluding handle). Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.