
Steel Platform Truck, 28 in W x 48 in D, 6 in Phenolic Casters, Light Blue
Mfr # PT-2848-6P
Zoro # G222714591
product price:Â $477.99
/eaKey Features
Includes
Removable Handle
Color
Light Blue
Caster Material
Phenolic
Overall Length
48 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-2848-6P
Zoro #
G222714591
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
28 in
Overall Height
34 in
Caster Dia.
6"
Deck Height
9.625"
Deck Length
48 in
Deck Width
28 in
Details
Item
Platform Truck
Includes
Removable Handle
Color
Light Blue
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Load Capacity
1,800 lbs
Deck Material
Steel
Handle Type
Removable Handle
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 48in W x 28in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.