Steel Platform Truck, 34 in W x 60 in D, 6 in Semi-Steel Casters, Light Blue
- Mfr # PT-3460-6S
- Zoro # G022715392
product price:Â
$
793.99
/ea
Key Features
Overall Height
34 in
Overall Length
60 in
Overall Width
34 in
Color
Light Blue
Load Capacity
1,800 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT-3460-6S
- Zoro #
- G022715392
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 34 in
- Overall Length
- 60 in
- Overall Width
- 34 in
- Deck Length
- 60 in
- Caster Dia.
- 6"
- Deck Height
- 9.625"
- Deck Width
- 34 in
Details
- Color
- Light Blue
- Load Capacity
- 1,800 lbs
- Item
- Platform Truck
- Handle Type
- Removable Handle
- Finish
- Powder Coat
- Caster Type
- 2 Rigid, 2 Swivel
- Assembled/Unassembled
- Assembled
- Caster Material
- Semi-Steel
- Includes
- Removable Handle
- Deck Material
- Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in semi-steel casters. Dimensions 60in W x 34in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.