Steel Platform Truck, 28 in W x 48 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-2848-6P-EHS
- Zoro # G324449117
product price:Â
$
652.99
/ea
Key Features
Color
Light Blue
Caster Type
2 SWIVEL, 2 RIGID
Finish
Powder Coated
Caster Dia.
6 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2848-6P-EHS
- Zoro #
- G324449117
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Truck
- Color
- Light Blue
- Caster Type
- 2 SWIVEL, 2 RIGID
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Caster Material
- Phenolic
- Frame Material
- Steel
- Handle Type
- Tubular Offset
- Load Capacity
- 2,500 lbs
- Deck Material
- Steel
Dimensions
- Caster Dia.
- 6 in
- Overall Length
- 54 in
- Deck Length
- 48 in
- Deck Width
- 28 in
- Deck Height
- 7-3/4 in
- Overall Width
- 28 in
- Overall Height
- 34-1/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 48 in W x 28 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.