Steel Platform Truck, 28 in W x 48 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Putty
- Mfr # PT-2848-6P-EHS
- Zoro # G924448848
product price:Â
$
652.99
/ea
Key Features
Overall Width
28 in
Load Capacity
2,500 lbs
Assembled/Unassembled
Assembled
Deck Height
7-3/4 in
Caster Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2848-6P-EHS
- Zoro #
- G924448848
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,500 lbs
- Assembled/Unassembled
- Assembled
- Item
- Platform Truck
- Caster Material
- Phenolic
- Color
- Putty
- Caster Type
- 2 SWIVEL, 2 RIGID
- Finish
- Powder Coated
- Handle Type
- Tubular Offset
- Frame Material
- Steel
- Deck Material
- Steel
Dimensions
- Overall Width
- 28 in
- Deck Height
- 7-3/4 in
- Caster Dia.
- 6 in
- Deck Length
- 48 in
- Overall Height
- 34-1/4 in
- Deck Width
- 28 in
- Overall Length
- 54 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 48 in W x 28 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.