Steel Platform Truck, 28 in W x 48 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Black
- Mfr # PT-2848-8S-EHS
- Zoro # G424449338
product price:Â
$
748.99
/ea
Key Features
Overall Width
28 in
Load Capacity
3,000 lbs
Frame Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2848-8S-EHS
- Zoro #
- G424449338
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Frame Material
- Steel
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Deck Material
- Steel
- Color
- Black
- Item
- Platform Truck
- Caster Material
- Semi-Steel
- Handle Type
- Tubular Offset
- Caster Type
- 2 SWIVEL, 2 RIGID
Dimensions
- Overall Width
- 28 in
- Deck Width
- 28 in
- Deck Height
- 9-3/4 in
- Overall Length
- 54 in
- Overall Height
- 36-1/4 in
- Caster Dia.
- 8 in
- Deck Length
- 48 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 48 in W x 28 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.