Steel Platform Truck, 28 in W x 72 in D, 8 in Phenolic Casters, Light Blue

  • Mfr # PT-2872-8P

  • Zoro # G622714634


product price:  $626.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
28 in
Assembled/Unassembled
Assembled
Color
Light Blue
Load Capacity
1,800 lbs
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-2872-8P
Zoro #
G622714634
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28 in
Overall Height
37 in
Overall Width
72 in

Details

Assembled/Unassembled
Assembled
Color
Light Blue
Load Capacity
1,800 lbs
Item
Platform Trucks
Caster Material
Phenolic
Material
All Welded Steel
Finish
Powder Coat
Includes
Removable Handle
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 72in W x 28in D x 9-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.