Steel Platform Truck, 28 in W x 96 in D, 6 in, Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-2896-6S-EHS
- Zoro # G824449082
product price:Â
$
937.99
/ea
Key Features
Load Capacity
2,500 lbs
Deck Width
28 in
Caster Dia.
6 in
Caster Type
2 SWIVEL, 2 RIGID
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2896-6S-EHS
- Zoro #
- G824449082
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,500 lbs
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Light Blue
- Item
- Platform Truck
- Caster Material
- Semi-Steel
- Finish
- Powder Coated
- Deck Material
- Steel
- Assembled/Unassembled
- Assembled
- Frame Material
- Steel
- Handle Type
- Tubular Offset
Dimensions
- Deck Width
- 28 in
- Caster Dia.
- 6 in
- Deck Height
- 7-3/4 in
- Overall Height
- 34-1/4 in
- Overall Width
- 28 in
- Overall Length
- 102 in
- Deck Length
- 96 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 96 in W x 28 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.