Steel Platform Truck, 28 in W x 96 in D, 6 in Phenolic Casters, Gray

  • Mfr # PT-2896-6P

  • Zoro # G522714642


product price:  $684.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Overall Height
34 in
Color
Gray
Overall Width
28 in
Load Capacity
1,800 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-2896-6P
Zoro #
G522714642
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
28 in
Deck Width
28 in
Overall Length
96 in
Deck Length
96 in
Deck Height
9.625"
Caster Dia.
6"

Details

Finish
Powder Coat
Color
Gray
Load Capacity
1,800 lbs
Item
Platform Truck
Handle Type
Removable Handle
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Includes
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Deck Material
Steel

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 96in W x 28in D x 7-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.