Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 28 in W x 96 in D, 6 in Semi-Steel Casters, With Extra Handle Sockets, Gray
- Mfr # PT-2896-6S-EHS
- Zoro # G724448888
product price:Â
$
937.99
/ea
Key Features
Finish
Powder Coated
Overall Height
34-1/4 in
Caster Material
Semi-Steel
Deck Width
28 in
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2896-6S-EHS
- Zoro #
- G724448888
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Caster Material
- Semi-Steel
- Item
- Platform Truck
- Frame Material
- Steel
- Deck Material
- Steel
- Color
- Gray
- Caster Type
- 2 SWIVEL, 2 RIGID
- Load Capacity
- 2,500 lbs
- Assembled/Unassembled
- Assembled
- Handle Type
- Tubular Offset
Dimensions
- Overall Height
- 34-1/4 in
- Deck Width
- 28 in
- Caster Dia.
- 6 in
- Overall Width
- 28 in
- Deck Height
- 7-3/4 in
- Overall Length
- 102 in
- Deck Length
- 96 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 96 in W x 28 in D x 7-3/4 in H (excluding handle). Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.