
Steel Platform Truck, 28 in W x 96 in D, 8 in Semi-Steel Casters, Red
Mfr # PT-2896-8S
Zoro # G822714588
product price:Â $759.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
37 in
Overall Length
96 in
Overall Width
28 in
Color
Red
Load Capacity
1,800 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-2896-8S
Zoro #
G822714588
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Length
96 in
Overall Width
28 in
Deck Height
11.625"
Caster Dia.
8"
Deck Width
28 in
Deck Length
96 in
Details
Color
Red
Load Capacity
1,800 lbs
Item
Platform Truck
Handle Type
Removable Handle
Assembled/Unassembled
Assembled
Includes
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Caster Material
Semi-Steel
Deck Material
Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in semi-steel casters. Dimensions 96in W x 28in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.