Shop ROYAL BASKET TRUCKS
See all product information
Create Account
Basket Truck Wood Base, 800 lb Capac.
- Mfr # G27-KKW-PMA-3UNN
- Zoro # G112319325
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Overall Height
27 in
Overall Length
26 in
Overall Width
17 in
Color
Black
Load Capacity
800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G27-KKW-PMA-3UNN
- Zoro #
- G112319325
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 27 in
- Overall Length
- 26 in
- Overall Width
- 17 in
- Caster Wheel Dia.
- 3 in
- Caster Wheel Width
- 1 1/4 in
- Caster Mounting Height
- 4 1/8 in
- Wire Rope Length
- 26 in
- Length
- 26 in
Description
Basket Truck Wood Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.