Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 34 in W x 48 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Red
- Mfr # PT-3448-6P-EHS
- Zoro # G624449640
product price:Â
$
737.99
/ea
Key Features
Deck Width
34 in
Deck Material
Steel
Overall Length
54 in
Load Capacity
2,500 lbs
Overall Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3448-6P-EHS
- Zoro #
- G624449640
- UPC #
- -
- Country of Origin
- United States
- Deck Material
- Steel
- Load Capacity
- 2,500 lbs
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Caster Type
- 2 SWIVEL, 2 RIGID
- Item
- Platform Truck
- Color
- Red
- Caster Material
- Phenolic
- Handle Type
- Tubular Offset
- Frame Material
- Steel
Dimensions
- Deck Width
- 34 in
- Overall Length
- 54 in
- Overall Width
- 34 in
- Overall Height
- 34-1/4 in
- Deck Height
- 7-3/4 in
- Caster Dia.
- 6 in
- Deck Length
- 48 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 48 in W x 34 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.