Steel Platform Truck, 34 in W x 48 in D, 6 in Semi-Steel Casters, Red

  • Mfr # PT-3448-6S

  • Zoro # G922714570


product price:  $562.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Overall Width
34 in
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,800 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-3448-6S
Zoro #
G922714570
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
34 in
Overall Height
34 in
Overall Length
48 in
Deck Height
9.625"
Deck Width
34 in
Deck Length
48 in
Caster Dia.
6"

Details

Finish
Powder Coat
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,800 lbs
Item
Platform Truck
Caster Material
Semi-Steel
Includes
Removable Handle
Color
Red
Handle Type
Removable Handle
Deck Material
Steel

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in semi-steel casters. Dimensions 48in W x 34in D x 7-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.