Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 34 in W x 48 in D, 8 in, Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-3448-8S-EHS
- Zoro # G224449361
product price:Â
$
834.99
/ea
Key Features
Deck Material
Steel
Caster Type
2 SWIVEL, 2 RIGID
Caster Dia.
8 in
Deck Length
48 in
Overall Length
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3448-8S-EHS
- Zoro #
- G224449361
- UPC #
- -
- Country of Origin
- United States
- Deck Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Item
- Platform Truck
- Finish
- Powder Coated
- Load Capacity
- 3,000 lbs
- Caster Material
- Semi-Steel
- Assembled/Unassembled
- Assembled
- Handle Type
- Tubular Offset
- Color
- Light Blue
- Frame Material
- Steel
Dimensions
- Caster Dia.
- 8 in
- Deck Length
- 48 in
- Overall Length
- 54 in
- Overall Height
- 36-1/4 in
- Overall Width
- 34 in
- Deck Height
- 9-3/4 in
- Deck Width
- 34 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 48 in W x 34 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.