Three Sided Platform Truck, 60 in H x 48 in L x 28 in W, 8 inx2 in Semi Steel Casters, Gray
- Mfr # 3ST-2848-S-DRT
- Zoro # G524450531
product price:Â
$
1,040.99
/ea
Key Features
Load Capacity
3,000 lbs
Color
Gray
Deck Material
Steel
Caster Dia.
8 in
Caster Material
Semi-Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2848-S-DRT
- Zoro #
- G524450531
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Color
- Gray
- Deck Material
- Steel
- Caster Material
- Semi-Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Handle Type
- Push Handle
- Finish
- Powder Coated
- Frame Material
- Steel
- Assembled/Unassembled
- Assembled
- Item
- Three Sided Platform Truck
Dimensions
- Caster Dia.
- 8 in
- Deck Length
- 48 in
- Overall Height
- 60 in
- Overall Width
- 28-9/16 in
- Overall Length
- 53 in
- Deck Width
- 28 in
- Deck Height
- 12 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double doors and top. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in semi-steel casters. Capacity 3,000 lbs. Dimensions 48 in W x 28 in D x 60 in H. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.