
Steel Platform Truck, 34 in W x 48 in D, 8 in Phenolic Casters, Black
Mfr # PT-3448-8P
Zoro # G922737081
product price:Â $590.99
/eaKey Features
Caster Type
2 Rigid, 2 Swivel
Overall Length
48 in
Includes
Removable Handle
Caster Material
Phenolic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-3448-8P
Zoro #
G922737081
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
34 in
Overall Height
37 in
Deck Height
11.625"
Caster Dia.
8"
Deck Length
48 in
Deck Width
34 in
Details
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Caster Material
Phenolic
Color
Black
Finish
Powder Coat
Assembled/Unassembled
Assembled
Item
Platform Truck
Load Capacity
1,800 lbs
Handle Type
Removable Handle
Deck Material
Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 48in W x 34in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.