Steel Platform Truck, 34 in W x 48 in D, 8 in Phenolic Casters, With Extra Handle Sockets, Black
- Mfr # PT-3448-8P-EHS
- Zoro # G024449141
product price:Â
$
796.99
/ea
Key Features
Handle Type
Tubular Offset
Load Capacity
3,000 lbs
Caster Type
2 SWIVEL, 2 RIGID
Overall Height
36-1/4 in
Overall Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3448-8P-EHS
- Zoro #
- G024449141
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Tubular Offset
- Load Capacity
- 3,000 lbs
- Caster Type
- 2 SWIVEL, 2 RIGID
- Color
- Black
- Item
- Platform Truck
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Caster Material
- Phenolic
- Frame Material
- Steel
- Deck Material
- Steel
Dimensions
- Overall Height
- 36-1/4 in
- Overall Width
- 34 in
- Caster Dia.
- 8 in
- Deck Length
- 48 in
- Deck Width
- 34 in
- Overall Length
- 54 in
- Deck Height
- 9-3/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in phenolic casters. Dimensions 48 in W x 34 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.