Shop RUBBERMAID
See all product information
Create Account
FG443600 BLA Platform Truck, 2000 lb, 48 in L Platform, 24 in W Platform, 4-Wheel, Swivel Wheel
- Mfr # FG443600BLA
- Zoro # G723565067
product price:Â
$
1,304.99
/ea
Free Shipping & Returns
Key Features
Platform Height
11-1/4 in
Platform Width
24 in
Wheel Type
Swivel
Load Capacity
2000 lb
Wheel Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG443600BLA
- Zoro #
- G723565067
- UPC #
- 86876184464
- Country of Origin
- United States
Dimensions
- Platform Height
- 11-1/4 in
- Platform Width
- 24 in
- Wheel Diameter
- 8 in
Details
- Wheel Type
- Swivel
- Load Capacity
- 2000 lb
- Color
- Black
- Material
- HDPE
- Number of Caster Wheels
- 4
Description
Built for durability and efficient mobility of heavy loads. Sturdy structural foam construction won't rust, dent, chip, peel, splinter, warp or discolor. Maintenance-free. Powder-coated stainless steel handle. 1000 lb capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.