Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 34 in W x 48 in D, 8 in Semi-Steel Casters, With Extra Handle Sockets, Red
- Mfr # PT-3448-8S-EHS
- Zoro # G724449199
product price:Â
$
834.99
/ea
Key Features
Finish
Powder Coated
Assembled/Unassembled
Assembled
Color
Red
Caster Dia.
8 in
Load Capacity
3,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3448-8S-EHS
- Zoro #
- G724449199
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Item
- Platform Truck
- Color
- Red
- Load Capacity
- 3,000 lbs
- Caster Material
- Semi-Steel
- Deck Material
- Steel
- Frame Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Handle Type
- Tubular Offset
Dimensions
- Caster Dia.
- 8 in
- Overall Height
- 36-1/4 in
- Deck Length
- 48 in
- Overall Width
- 34 in
- Deck Width
- 34 in
- Deck Height
- 9-3/4 in
- Overall Length
- 54 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 48 in W x 34 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.