STEEL STRONG Platform Cart 48X24 w/ 3000Lb Capacity, 8" Red Swivel Wheels With Lock, Diamond Plated
- Mfr # 555036
- Zoro # G523548109
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Wheel Diameter
8 in
Load Capacity
3000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555036
- Zoro #
- G523548109
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Load Capacity
- 3000 lb
Dimensions
- Wheel Diameter
- 8 in
Description
The 5Seconds STEEL STRONG Platform Cart is built for reliable performance in industrial and commercial settings. Its sturdy steel frame ensures strength and stability for transporting materials safely. The diamond-shaped platform deck is both secure and visually appealing, while the wheels provide smooth and easy movement. The bright orange finish enhances durability and visibility, making it ideal for warehouses, factories, and logistics operations. 3000 lbs load capacity 48" x 24" platform size 8" heavy-duty wheels Diamond-shaped platform deck Orange colored finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.