Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 34 in W x 60 in D, 6 in, Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-3460-6S-EHS
- Zoro # G424448829
product price:Â
$
835.99
/ea
Key Features
Deck Material
Steel
Load Capacity
2,500 lbs
Overall Height
34-1/4 in
Handle Type
Tubular Offset
Deck Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3460-6S-EHS
- Zoro #
- G424448829
- UPC #
- -
- Country of Origin
- United States
- Deck Material
- Steel
- Item
- Platform Truck
- Load Capacity
- 2,500 lbs
- Handle Type
- Tubular Offset
- Caster Material
- Semi-Steel
- Frame Material
- Steel
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Color
- Light Blue
- Caster Type
- 2 SWIVEL, 2 RIGID
Dimensions
- Overall Height
- 34-1/4 in
- Deck Length
- 60 in
- Caster Dia.
- 6 in
- Overall Length
- 66 in
- Deck Width
- 34 in
- Deck Height
- 7-3/4 in
- Overall Width
- 34 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 60 in W x 34 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.