Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Sided Platform Truck, 60 in H x 72 in L x 24 in W, 8 inx2 in Phenolic Casters, Light Blue
- Mfr # 3ST-2472-P-DRT
- Zoro # G824450170
product price:Â
$
1,093.99
/ea
Key Features
Finish
Powder Coated
Caster Type
2 SWIVEL, 2 RIGID
Handle Type
Push Handle
Overall Height
60 in
Overall Length
77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ST-2472-P-DRT
- Zoro #
- G824450170
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Caster Type
- 2 SWIVEL, 2 RIGID
- Handle Type
- Push Handle
- Color
- Light Blue
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Caster Material
- Phenolic
- Item
- Three Sided Platform Truck
- Deck Material
- Steel
- Frame Material
- Steel
Dimensions
- Overall Height
- 60 in
- Overall Length
- 77 in
- Deck Length
- 72 in
- Deck Width
- 24 in
- Caster Dia.
- 8 in
- Deck Height
- 12 in
- Overall Width
- 24-9/16 in
Description
All welded steel, Heavy Duty 3 Sided Platform Truck. See-thru design for visual inspection. Heavily reinforced 12 gauge steel platform. Sides and back are constructed of 3/4 in flattened expanded metal. Unit measures 12 in from floor to deck, 48 in from deck to top frame. With double dooes and top. With double doors and top. 2 swivel, 2 rigid 8 in x 2 in phenolic casters. Capacity 3,000 lbs. Dimensions 72 in W x 24 in D x 60 in H. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.