Steel Platform Truck, 34 in W x 60 in D, 6 in Semi-Steel Casters, With Extra Handle Sockets, Putty
- Mfr # PT-3460-6S-EHS
- Zoro # G324448875
product price:Â
$
835.99
/ea
Key Features
Finish
Powder Coated
Assembled/Unassembled
Assembled
Overall Width
34 in
Deck Material
Steel
Overall Height
34-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3460-6S-EHS
- Zoro #
- G324448875
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Deck Material
- Steel
- Color
- Putty
- Caster Type
- 2 SWIVEL, 2 RIGID
- Load Capacity
- 2,500 lbs
- Caster Material
- Semi-Steel
- Frame Material
- Steel
- Handle Type
- Tubular Offset
- Item
- Platform Truck
Dimensions
- Overall Width
- 34 in
- Overall Height
- 34-1/4 in
- Deck Length
- 60 in
- Deck Width
- 34 in
- Deck Height
- 7-3/4 in
- Overall Length
- 66 in
- Caster Dia.
- 6 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 60 in W x 34 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.