
Steel Platform Truck, 34 in W x 60 in D, 8 in Phenolic Casters, Black
Mfr # PT-3460-8P
Zoro # G622736698
product price:Â $649.99
/eaKey Features
Finish
Powder Coat
Material
All Welded Steel
Overall Length
34 in
Overall Width
60 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-3460-8P
Zoro #
G622736698
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
34 in
Overall Width
60 in
Overall Height
37 in
Details
Finish
Powder Coat
Material
All Welded Steel
Item
Platform Trucks
Color
Black
Assembled/Unassembled
Assembled
Includes
Removable Handle
Caster Material
Phenolic
Load Capacity
1,800 lbs
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 60in W x 34in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.