Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 34 in W x 72 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Putty
- Mfr # PT-3472-6P-EHS
- Zoro # G524449672
product price:Â
$
891.99
/ea
Key Features
Frame Material
Steel
Deck Height
7-3/4 in
Overall Length
78 in
Handle Type
Tubular Offset
Deck Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3472-6P-EHS
- Zoro #
- G524449672
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Steel
- Handle Type
- Tubular Offset
- Deck Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Item
- Platform Truck
- Color
- Putty
- Assembled/Unassembled
- Assembled
- Caster Material
- Phenolic
- Load Capacity
- 2,500 lbs
- Finish
- Powder Coated
Dimensions
- Deck Height
- 7-3/4 in
- Overall Length
- 78 in
- Deck Width
- 34 in
- Deck Length
- 72 in
- Overall Width
- 34 in
- Overall Height
- 34-1/4 in
- Caster Dia.
- 6 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 72 in W x 34 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.