Steel Platform Truck, 34 in W x 72 in D, 8 in Phenolic Casters, Red

  • Mfr # PT-3472-8P

  • Zoro # G422715114


product price:  $711.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Material
Phenolic
Finish
Powder Coat
Overall Height
37 in
Color
Red
Overall Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-3472-8P
Zoro #
G422715114
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Width
34 in
Overall Length
72 in
Caster Dia.
8"
Deck Length
72 in
Deck Width
34 in
Deck Height
11.625"

Details

Caster Material
Phenolic
Finish
Powder Coat
Color
Red
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Load Capacity
1,800 lbs
Assembled/Unassembled
Assembled
Item
Platform Truck
Deck Material
Steel
Handle Type
Removable Handle

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 72in W x 34in D x 9-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.