
Steel Platform Truck, 34 in W x 72 in D, 8 in Semi-Steel Casters, Black
Mfr # PT-3472-8S
Zoro # G622736520
product price:Â $741.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
37 in
Overall Length
72 in
Color
Black
Handle Type
Removable Handle
Caster Material
Semi-Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PT-3472-8S
Zoro #
G622736520
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Length
72 in
Overall Width
34 in
Deck Length
72 in
Deck Width
34 in
Caster Dia.
8"
Deck Height
11.625"
Details
Color
Black
Handle Type
Removable Handle
Caster Material
Semi-Steel
Load Capacity
1,800 lbs
Finish
Powder Coat
Includes
Removable Handle
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Deck Material
Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in semi-steel casters. Dimensions 72in W x 34in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.